DESCRIPTION

  • Compression brass adapter
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • One piece brass body
  • Temperature rating: -65° F to 250° F

Brass Craft Female Flared x OD Tube Brass Compression Union Adapter

B46266X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Application
Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 1
Female Flared
End Connection 2
OD Tube
End Connections
Female Flared x OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global