DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Female Iron Pipe x Open Diameter Offset

BR1701DVX

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
OD Compression
Handle Material
Metal
Height
2-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Number of Handles
Two Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Operator
Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves
Width
6 in

Starting at
$93.9
EACH
  • QUANTITY