DESCRIPTION

  • Blow-out-proof stem assembled from the inside with double o-rings
  • Brass gas ball angle valve
  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Forged brass body eliminates pinhole leaks
  • Pressure rating: 5 psi maximum
  • Temperature rating: -40° F to 150° F

FIP Angle Valve

BTBVA1012

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
FIP
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
150
Valve Seat Material
PTFE
Valve Size
3/4 in, 5/8 in
Valve Stem
Blowout-Proof

Starting at
$25.07
EACH
  • QUANTITY