DESCRIPTION

  • For use with natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixtures
  • Forged brass body eliminates pinhole leaks

Brass Craft FIP Lever Handle Gas Ball Valve

BTBV16

Valve Size:

1 in

SPECIFICATIONS

ANSI Specifications
ANSI B16.44, ANSI Z21.15
CSA Certified
CSA 9.1
End Connection 1
FIP
End Connection 2
FIP
Material
Forged Brass
Maximum Pressure
125 psi
Maximum Temperature
150
Recommended Valve Application
Gas
UL Listed
No
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Size
1 in

Starting at
$78.13
EACH
  • QUANTITY