DESCRIPTION

  • Compression female waste connector
  • For use with waste drainage systems
  • One piece body eliminates potential for pin holes and porosity
  • Temperature rating: 40° F to 140° F
  • Uniform wall thickness with close dimensional tolerance assurance means no variations

Brass Craft FIP Rough Brass Waste Connector

B197C

Fitting Sizes:

SPECIFICATIONS

Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
OD Compression
End Connection 2
FIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY