DESCRIPTION

  • Easy-to-remove handle with screw attachment helps protect against accidental stop operation during rough-ins
  • For use with water in accessible locations only
  • Includes loose key
  • One piece brass body

Brass Craft FIP Straight Lock Stop Valve

BSR82XC

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
End Connection 1
FIP
End Connection 2
FIP
Handle Material
Plastic
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Operator
Handle
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS