DESCRIPTION

  • For use with water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems in low and medium pressure pipe line connections
  • Iron pipe adapter
  • Pressure rating: 1200 psi maximum
  • Temperature rating: -65° F to 250° F

Brass Craft FIP x MIP Brass Pipe Adapter

B1208X

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FIP
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
1200 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Pressure Class
125#