DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 180° F

Brass Craft FIP x OD Brass Compression Angle Stop Valve

BKTR07XC

Valve Size:

1/2 in

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME A112.18.6-2003
ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

Starting at
$39.13
EACH
  • QUANTITY