DESCRIPTION

  • Machined from solid brass rod
  • Supply stops for potable water systems

Brass Craft FIP x Od Compression Dual Outlet Multi-Turn Straight Supply Stop Valve

BSR1701LRXC1

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
OD Compression
Handle Material
Zinc Die Cast
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in, 3/8 in

Starting at
$66.33
EACH
  • QUANTITY

DOCUMENTS