DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft FIP x OD Compression Straight Supply Stop Valve

BR1700DVX

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
OD Compression
Handle Material
Metal
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in, 1/4 in, 3/8 in

Starting at
$90.6
EACH
  • QUANTITY