DESCRIPTION

  • Brass flare reducing male elbow
  • For use with fuel, oil, liquefied petroleum (LP) and natural gas lines
  • Temperature rating: -65° F to 250° F

Brass Craft Flared x MIP 90 Degree Elbow

B4968

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Application
Fuel, Liquefied Petroleum, Natural Gas, Oil
Clean Bagged
Yes
End Connection 1
Flared
End Connection 2
MIP
End Connections
Flared x MIP
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
Material
Brass
Maximum Temperature
250
Origin
Domestic