DESCRIPTION

  • Copper water heater connector
  • Engineered and tested for harsh water conditions
  • For use with electric or gas water heaters or softeners, use only to connect water
  • No dielectric union needed
  • Patented internal dielectric sleeve effectively isolates dissimilar metals within the waterway to prevent galvanic corrosion
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft CopperFlex™ Flexible Water Heater Connector

BWB00N

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
CopperFlex™
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Brass, Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
$14.65
EACH
  • QUANTITY