1/2 x 3/8 in. Push-to-Connect x Push Lever Handle Straight Supply Stop Valve in Chrome Plated
G2QPS14 Series 1/2 x 3/8 in. Push-to-Connect x Push Lever Handle Straight Supply Stop Valve in Chrome Plated
Frequently Purchased Together
Product Details
- 1/2 in. Nom Push Connect Inlet x 3/8 in. OD Push Connect 1/4-Turn Straight Stop
- Compatible with copper, PEX and CPVC
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Smooth, on/off flow control with a 90 degree turn of the handle
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- One-piece shut-off mechanism provides smooth on-off operation without freezeups even after long periods of non-use
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
- 100% leak tested to ensure reliable, leak-free performance
- Attractive chrome finish
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- G2QPS14 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push
- End Connections:
- Push-to-Connect x Push
- Energy Star Compliant:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-3/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-37/50 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water, Residential, Commercial
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 1.35322 lb
- Width:
- 2-37/50 in