1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
G2™ Series 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2 in. Nom Push Connect Inlet x 3/8 in. OD Push Connect 1/4-Turn Angle Stop
- Compatible with copper, PEX and CPVC
- Machined one-piece brass body provides strength, durability and long-lasting performance
- Machined body provides strength, durability and long-lasting performance
- Positive 1/4 turn shut-off
- Easy-to-remove handle protects against accidental operation during rough-ins
- One-piece shut-off mechanism provides smooth on-off operation without freezeups even after long periods of non-use
- For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
- 100% leak tested to ensure reliable, leak-free performance
- Attractive chrome finish
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1061
- CSA Certified:
- CSA B125.1
- Collection:
- G2™ Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Product Type:
- Supply Stop
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No
- Weight:
- 0.29053 lb
- Width:
- 2-1/4 in