1/2 x 3/8 in. Push-to-Connect x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

You last purchased this on
 
BrassCraft

G2PS14 Series 1/2 x 3/8 in. Push-to-Connect x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

G2PS14 Series 1/2 x 3/8 in. Push-to-Connect x OD Compression Lever Handle Straight Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #BG2PS14XC
  • Item #4456505
  • Manufacturer Part #G2PS14X C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Push Connect Inlet x 1/4 in. OD Comp Outlet 1/4-Turn Straight Stop
  • Compatible with copper, PEX and CPVC
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Smooth, on/off flow control with a 90 degree turn of the handle
  • Positive 1/4 turn shut-off
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • One-piece shut-off mechanism provides smooth on-off operation without freeze-ups even after long periods of non-use
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops
  • 100% leak tested to ensure reliable, leak-free performance
  • Attractive chrome finish
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
G2PS14 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Push-to-Connect
End Connection 2:
OD Compression
End Connections:
Push-to-Connect x OD Compression
Energy Star Compliant:
No
Handle Type:
Lever
Height:
1-3/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/20 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Recommended Valve Application:
Potable Water, Residential, Commercial
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Quarter Turn
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve
WaterSense Labeled:
No
Weight:
0.27874 lb
Width:
2-1/4 in