1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Rough Brass

You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 x 3/8 in. Compression x OD Compression Angle Supply Stop Valve in Rough Brass

  • Fast #
  • Part #BG2CR19XR
  • Item #3869280
  • Manufacturer Part #G2CR19X R
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet
  • Compatible with copper piping
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • 100% leak tested to ensure reliable, leak-free performance
  • One-piece shut-off mechanism provides smooth on-off operation without freezes even after long periods of non-use
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115°F. For those applications, use our KT™ series ball stops.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM F-876, ASTM F-877
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Compression
End Connection 2:
OD Compression
End Connections:
Compression x OD Compression
Energy Star Compliant:
No
Handle Material:
ABS
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-4/25 in
Material:
Brass
Maximum Temperature:
160
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Commercial, Residential, Water
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Style:
1 piece
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.22712 lb
Width:
2-1/4 in
cUPC Certified:
Yes