DESCRIPTION

  • For use with residential and commercial-grade garden hose
  • Includes washer
  • Pressure rating: 75 psi maximum
  • Temperature rating: -35° F to 100° F

Brass Craft Garden Hose Cap

BHC1X

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372
Clean Bagged
No
Color Finish
Rough
End Connection 1
FGHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
Maximum Temperature
100
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic