DESCRIPTION

  • Brass garden hose cap with washer and chain
  • For use with residential and commercial-grade garden hose
  • Pressure rating: 75 psi maximum
  • Temperature rating: -35° F to 100° F

Brass Craft FHT Garden Hose Brass Cap with Chain

BHC8

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass