DESCRIPTION

  • Brass gas fitting
  • One piece solid body for long lasting performance
  • Pressure: Up to 1/2 psi maximum
  • Temperature rating: -40° F to 150° F
  • Use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications

Brass Craft Gas Adapter

BAU21416

Fitting Sizes:

1 in x 7/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
OD Flare
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
7/8 in
Fitting Sizes
1 in x 7/8 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
$16.63
EACH
  • QUANTITY

DOCUMENTS