Brass Craft

18 x 3/4 x 1/2 in. MIP Large Diameter Gas Connector

Part #BCSSB11  |  Manufacturer Part #CSSB11-18

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3/4 in. I.D. (7/8 in. O.D.) corrugated stainless steel with corrosion resistant coating
  • 3/4 in. MIP x 3/4 in. MIP
  • Ideal for large demand appliance such as tankless water heaters, furnaces and professional-grade gas appliances
  • Use with natural and LP (propane) gases
  • Steel fittings included: (2) 3/4 in. MIP (tapped 1/2 in. FIP)
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Gas connector is 100% leak tested before coating
  • Fittings included: (2) 3/4 in. FIP
  • Yellow finish

Specifications

ANSI Specifications: ANSI Z21.24

CSA Certified: CSA 6.10, CSA 6.27

End Connection 2: FIP, MIP

End Connections: MIP;FIP

Fitting Size 2: 3/4 in

Maximum Pressure: 0.5 psi

Maximum Temperature: 150

Minimum Temperature: -40

Origin: Domestic

Smart Home Enabled: No

Temperature Range: -40 to 150 Deg F

UL Listed: No

WaterSense Labeled: No

Width: 1 in