Hot Tub and Shower Stem for Brass Craft Sayco Faucets
Hot Tub and Shower Stem for Brass Craft Sayco Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For replacement of hot stem
- For use to replace/repair Sayco faucets
- Made of brass
- Brass finish
- Compression stem
- Length 9 (4-1/2 in.)
Specifications
- Brand Model Compatibility:
- Sayco Faucets
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.24292 lb
- Width:
- 2-19/25 in