• Cart

DESCRIPTION

  • Easy installation
  • For use with plastic or rubber tubing
  • Installation requires a hose clamp
  • Lower energy bills
  • Manufactured with Dryseal® pipe threads which ensure a pressure-tight seal
  • Reduced labor cost as compared to duct wrap application

Brass Craft ID x MIP Brass Hose Adapter

B125

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
ID
End Connection 2
MIP
End Connections
ID x MIP
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
160