DESCRIPTION

  • Brass ball ensures smooth operation
  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn brass angle ball valve
  • Temperature rating: 40° F to 180° F

Brass Craft Kwik Turn Angle Valve Ball Stop with Loose Key

BKTSCR19X

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$26.4
EACH
  • QUANTITY