DESCRIPTION

  • For use with natural and LP (propane) gases
  • Pressure rating: 1/2 psi maximum
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Stainless steel gas connector
  • Temperature rating: -40° F to 150° F

Brass Craft Large Diameter Gas Connector

BCSSB1412

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
Yes
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
FIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
24 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
1/2 psi
Maximum Temperature
150