DESCRIPTION

  • For use with natural and LP (propane) gases
  • Pressure rating: 1/2 psi maximum
  • ProCoat coating corrosion resistant to harsh chemicals as well as UV rays and salt
  • Stainless steel gas connector
  • Temperature rating: -40° F to 150° F

Brass Craft Male x Female Gas Connector with Ball Valve

BCSSC1J12

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Yellow
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Stainless Steel
Material Type
304L
Maximum Temperature
150
NSF Certified
No