DESCRIPTION

  • For use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Large wrench flats for a quick and easy installation
  • One piece solid steel body
  • Pressure rating: 1/2 psi maximum
  • Steel gas fitting
  • Temperature rating: -40° F to 150° F

Brass Craft Brass Union

BAU18S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass