DESCRIPTION

  • For use with instrumentation, hydraulic and pneumatic systems

Brass Craft OD Compression x MIP Tee

B72108

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD Compression
End Connection 2
OD Compression
End Connection 3
MIP
End Connections
OD Compression x MIP
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Size 3
1/2 in
Fitting Sizes
5/8 in x 5/8 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Maximum Temperature
250