DESCRIPTION

  • Drain cock with external seal
  • For use with low pressure air, water, gas and fluids
  • Includes brass valve and handle, steel screw, spring and washer
  • Pressure rating: 60 psi maximum
  • Temperature rating: -32° F to 125° F

Brass Craft MIP Extension Drain Cock

BDC6044

Valve Size:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Material
Brass
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS