• Cart

DESCRIPTION

  • For use with natural, manufactured, mixed, liquefied petroleum gases and LP gas‐air mixtures

Brass Craft MIP Flare Union

BMAU2108

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
OD Flare
End Connection 2
MIP
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
2 in
Material
Steel
Maximum Pressure
1/2 psi
Maximum Temperature
150
NSF Certified
No

Starting at
$3.65
EACH
  • QUANTITY

DOCUMENTS