DESCRIPTION

  • For use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Large wrench flats for a quick and easy installation
  • One piece solid steel body
  • Pressure rating: 1/2 psi maximum
  • Steel gas fitting
  • Temperature rating: -40° F to 150° F

Brass Craft MIP Steel Flare Union

BMAU21012S

Fitting Sizes:

5/8 in x 3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10, CSA 6.27
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Material
Steel
Maximum Temperature
150

Starting at
$4.74
EACH
  • QUANTITY