DESCRIPTION

  • Brass waste connector with die cast nut
  • Clean, uniform threads ensure positive threaded connections and reduce potential for cross-threading
  • Extruded 1 piece body eliminates potential for pin holes and porosity
  • For use to connect the P-trap to the drainage systems
  • Full flow waterway with smooth, uniform internal surfaces
  • Temperature rating: 40° F to 140° F

Brass Craft MIP Waste Connector

B196B

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Brass
Size
1-1/2 in x 1-1/2 in