DESCRIPTION

  • Male adaptor

Brass Craft MPT Straight Connector White

BWRU1212X

Fitting Sizes:

3/7 in x 3/7 in

SPECIFICATIONS

CSA Certified
CSA B125
Color Finish
White
End Connection 1
MPT
End Connection 2
MPT
Fitting Size 1
3/7 in
Fitting Size 2
3/7 in
Fitting Sizes
3/7 in x 3/7 in
Lead Law Compliant
Yes

Starting at
$16.8
EACH
  • QUANTITY