DESCRIPTION

  • Multi turn 1 piece vinyl faucet water supply line with flange
  • One piece design saves installation time and cost
  • Precise 8-sided crimp ensures reliable nut-to-hose connections
  • Pressure rating: 125 psi maximum
  • Reinforced PVC hose engineered to alleviate kinking and crimping
  • Temperature rating: 40° F to 140° F

Brass Craft Multi-Turn Angle Stop Faucet Supply Kit in Polished Chrome

BPR19V200AXC

Color Finish

Polished Chrome

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
End Connection 1
CPVC
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
20 in
Material
Brass, Metal, Plastic
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Size
1/2 in x 1/2 in

$31.95
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS