DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Multi turn straight valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Nom Compression x Slip Joint Multi-Turn Straight Stop

BO3345XC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
Slip Joint
Handle Material
Lexan
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-14/25 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Operator
Oval Handle
Valve Size
1/2 in

Starting at
$20.88
EACH
  • QUANTITY