DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Nom Crimp Barbed x Compression Angle Supply Stop Valve

BBRPX19XR

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
ASTM Specifications
ASTM F-1807, ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Crimp Barbed
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Size
1/2 in, 3/8 in

Starting at
$32.8
EACH
  • QUANTITY

DOCUMENTS