DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn straight ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft Nom Sweat x OD Compression Straight Stop Valve in Polished Chrome

BKTR14XC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Handle Material
Metal
Height
1-3/32 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Origin
Domestic
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Operator
Lever
Valve Size
1/2 in, 3/8 in
Valve Type
Straight Supply Stop Valves
Width
2-1/4 in

Starting at
$12.36
EACH
  • QUANTITY