DESCRIPTION
- Easy-to-remove handle protects against accidental operation during rough-ins
- Multi turn angle valve
- One piece body
- Pressure rating: 125 psi maximum
- Temperature rating: 40° F to 140° F
Brass Craft Nom x OD Brass Compression Angle Stop Valve
BOCR39XR
Valve Size:
1/2 inSPECIFICATIONS
- ASME Specifications
- ASME A112.18.1-05
- ASTM Specifications
- ASTM F-876, ASTM F-877
- CSA Certified
- CSA B125.1-05
- Color Finish
- Rough Brass
- Color Finish Category
- Brass Tones
- End Connection 1
- Nominal Compression
- End Connection 2
- OD Compression
- Lead Law Compliant
- Yes
- Material
- Brass
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 140
- NSF Certified
- No
- Recommended Valve Application
- Water
- UL Listed
- No
- Valve Size
- 1/2 in
- Valve Type
- Angle Supply Stop Valves
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday