DESCRIPTION

  • For use with water in accessible locations only
  • One piece brass body provides strength

Brass Craft Nom x OD Brass Compression Angle Stop Valve with Loose Key

BSR19XC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$17.8
EACH
  • QUANTITY

DOCUMENTS