DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Nom x OD Brass Compression Angle Valve

BOCR19XNS

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1, ASME A112.18.6
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Nominal Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 51
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$48.87
EACH
  • QUANTITY

DOCUMENTS