DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft Nom x OD Brass Compression Angle Valve

BOCR39XC1

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal Compression
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY