DESCRIPTION

  • For use in potable water distribution systems
  • One piece body
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 140° F

Brass Craft G2™ Series Nom x OD Brass Turn Push Connect Angle Stop Valve Compression Outlet

BG2PS09XC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1061
CSA Certified
CSA B125.1
Collection
G2™ Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Push Connect
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

Starting at
$13.47
EACH
  • QUANTITY