DESCRIPTION

  • Compatible with copper
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • For use in potable water distribution systems
  • Machined, 1 piece body construction
  • Multi-turn operation means water flow control with only a few turns of the handle

Brass Craft Nom x OD Compression Brass Multi-Turn Angle Stop Valve

BR09XR

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Sweat
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

Starting at
$16.3
EACH
  • QUANTITY

DOCUMENTS