DESCRIPTION

  • Includes screwdriver slot
  • One piece brass body provides strength
  • Removable loose key handle helps protect against accidental stop operation during rough‐ins and general use

Brass Craft Nomial Compression Angle Supply Stop Valve

BSSCR19XC

Valve Size:

1/2-in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nom Compression
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Recommended Valve Application
Water
Valve Size
1/2-in, 3/8 in

Starting at
$25.44
EACH
  • QUANTITY

DOCUMENTS