DESCRIPTION

  • For use in potable water distribution systems
  • Machined body provides strength
  • Pressure rating: 125 psi maximum
  • Quarter turn angle ball valve
  • Temperature rating: 40° F to 180° F

Brass Craft Nominal Compression Dual Outlet Angle Supply Kit

BKTCR1900DVXR

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1-05
CSA Certified
CSA B125.1-05
Color Finish
Brass
Color Finish Category
Brass Tones
End Connection 1
Nom Compression
End Connection 2
OD Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-9/25 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
180
Recommended Valve Application
Water
Valve Seat Material
PTFE
Valve Size
1/2 in

Starting at
$94.57
EACH
  • QUANTITY