DESCRIPTION

Brass Craft Nominal Compression x OD Compression Angle Supply Stop Valve

BCR190DVZR

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1 2005
CSA Certified
CSA B125.1 2005
End Connection 1
Nominal Compression
End Connection 2
OD Compression
End Connection 3
OD Compression
Handle Material
Plated Metal
IAPMO Listed
Yes
Length
4-1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Size
1/2 in, 1/4 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY