DESCRIPTION

Brass Craft Nominal CPVC Insert and Seal

BNSWRA

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
CPVC
Size
1/2 in x 1/2 in
Type
Straight