DESCRIPTION

  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • 1/2 in. Nom Comp x 1/2 in. OD Comp
  • Compatible with copper or PEX (PEX installations require a stainless steel tube insert)
  • For use in potable water distribution systems. Not intended for recirculating water systems that produce continuous use temperatures above 115° F. For those applications, use our KT™ series ball stops.
  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi-turn operation means water flow control with only a few turns of the handle
  • Oval-knurled handle provides a secure grip for on/off operation
  • One-piece shut-off mechanism provides smooth on-off operation
  • Chrome finish

Brass Craft OCR39 Series 1/2 in Oval Handle Angle Supply Stop Valve in Polished Chrome

BOCR39XC1

Manufacturer Part #: OCR39X C1

Color/Finish

Polished Chrome

SPECIFICATIONS

ASTM Specifications
ASTM F-876, ASTM F-877
CSA Certified
CSA B125.1 2005
Collection
OCR39 Series
End Connection 2
Compression
End Connections
Compression
Fitting Size 2
1/2 in
Handle Type
Oval
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
Minimum Temperature
40
NSF Certified
No
Origin
Domestic
Product Type
Supply Stop
Smart Home Enabled
No
Temperature Range
40 to 140 Deg F
UL Listed
No
Valve Type
Angle Supply Stop Valve
WaterSense Labeled
No
Weight
0.26453
Width
2-1/4 in

Print