DESCRIPTION

  • Brass insert for nylon and plastic tubing
  • For use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 180° F

Brass Craft OD Tube Brass Insert

B63PTX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    B63PT6X 

    $0.47
    $0.31
    Call for Pricing Call us for price $0.47 $0.31
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Application
Hydraulic, Pneumatic, Potable Water
Clean Bagged
Yes
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global