DESCRIPTION

  • For use in natural, manufactured, mixed and liquefied petroleum (LP or propane) gases and LP gas-air mixture applications
  • Large wrench flats for a quick and easy installation
  • One piece solid steel body
  • Pressure rating: 1/2 psi maximum
  • Steel gas fitting
  • Temperature rating: -40° F to 150° F

Brass Craft OD Carbon Steel Union

BAU28S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Length
1-8/11 in
Material
Carbon Steel