DESCRIPTION

  • Easy-to-remove handle protects against accidental operation during rough-ins
  • Multi turn angle valve
  • One piece body
  • Pressure rating: 125 psi maximum
  • Temperature rating: 40° F to 140° F

Brass Craft OD Compression Angle Valve

BOCR1BXC

Valve Size:

1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-876
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Length
2-3/4 in
Maximum Pressure
125 psi
Maximum Temperature
140
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$26.9
EACH
  • QUANTITY

DOCUMENTS